Zoro Homepage

Slit Coupling, Set Screw, Short, Bores 5x3mm, OD 13.0mm, Aluminum

  • Mfr # MRSS13-5-3-A

  • Zoro # G3388606


product price: $70.99
/ea

Key Features

Bore Dia.
5 mm x 3 mm
Max. RPM
30000 RPM
Outside Dia.
13 mm
Overall Length
16.80 mm
Length
16.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSS13-5-3-A
Zoro #
G3388606
UPC #
634529296943
Country of Origin
Ireland

Dimensions

Bore Dia.
5 mm x 3 mm
Outside Dia.
13 mm
Overall Length
16.80 mm
Length
16.80 mm
Set Screw Size
M2.5

Details

Max. RPM
30000 RPM
Weight
0.0099 lbs
Material
Anodized Aluminum
Style
Set Screw
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Angular Misalignment
2.5 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.8 Nm/Deg
Max. Parallel Misalignment (In.)
0.08 mm
Screw Finish
Bright
Screw Seating Torque
0.44 Nm
Measurement Type
Metric
B2 Shaft Penetration
7.0 mm
Screw Material
18-8 300 Series Stainless Steel
Dynamic Torque Reversing
0.50 Nm
B1 Shaft Penetration
7.0 mm
Dynamic Torque Non-Reversing
0.70 Nm
Moment of Inertia
1.1 g.cm^2
Bore Tolerance
+0.020 mm / -0.000 mm
Axial Motion
0.30 mm
Number of Screws
4

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 30,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 5mm x 3mm bores, 13.0mm OD, and 16.80mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.