Zoro Homepage

Slit Coupling, Set Screw, Short, Bores 8x4mm, OD 16.0mm, Aluminum

  • Mfr # MRSS16-8-4-A

  • Zoro # G3396498


product price: $72.99
/ea

Key Features

Bore Dia.
8 mm x 4 mm
Max. RPM
25000 RPM
Outside Dia.
16 mm
Overall Length
19.75 mm
Length
19.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSS16-8-4-A
Zoro #
G3396498
UPC #
634529302705
Country of Origin
Ireland

Dimensions

Bore Dia.
8 mm x 4 mm
Outside Dia.
16 mm
Overall Length
19.75 mm
Length
19.75 mm
Set Screw Size
M3

Details

Max. RPM
25000 RPM
Weight
0.0165 lbs
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.10 mm
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
1.2 Nm/Deg
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Angular Misalignment
2.5 deg
Number of Screws
4
Screw Material
18-8 300 Series Stainless Steel
Dynamic Torque Reversing
0.75 Nm
B1 Shaft Penetration
7.9 mm
Screw Finish
Bright
Screw Seating Torque
0.73 Nm
B2 Shaft Penetration
7.9 mm
Moment of Inertia
3.0 g.cm^2
Bore Tolerance
+0.020 mm / -0.000 mm
Dynamic Torque Non-Reversing
1.15 Nm
Axial Motion
0.40 mm
Measurement Type
Metric

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 25,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 8mm x 4mm bores, 16.0mm OD, and 19.75mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.