Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile

  • Mfr # UBOOT12/19-NI-KIT

  • Zoro # G300676476


product price: $25.79
/ea

Key Features

Material
Nitrile
Length
1.250 in (31.8mm)
Weight
0.008 lbs
Boot Outside Dia. (In.)
1.38 in (35.1 mm)
Number of Bellows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBOOT12/19-NI-KIT
Zoro #
G300676476
UPC #
63452928933
Country of Origin
United States

Dimensions

Length
1.250 in (31.8mm)
Boot Outside Dia. (In.)
1.38 in (35.1 mm)
Matching Joint Outer Diameter
0.745 in (18.9 mm)

Details

Material
Nitrile
Weight
0.008 lbs
Number of Bellows
1
Recommended Lubricant
LUBRIPLATE No. 1200-2
Measurement Type
Inch/Metric

Description

This Nitrile boot cover kit can be used on Ruland single and double universal joints beginning with US12, USSK12, USS12, UD12, UDSK12, UDS12, MUS19, and MUSSK19. It helps protect the joint(s) from dust, chemicals, metal chips, and other unwanted contaminants. The user can pack the boot with grease during installation to extend the service life of the joint(s) and reduce downtime for maintenance. The boot ends fit into mating grooves on joint yokes and cener spacers and can be properly seated using the supplied zip ties. Nitrile is ideal for harsh environments that require a boot with durability and abrasion resistance to prevent it from tearing during operation. It also has high resistance to petroleum-based oils and fuels, silicone greases, hydraulic fluids, water, and alcohol.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.