Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urethane Spider, JC12/MJC19 Coupling Size

  • Mfr # JD12/19-85B

  • Zoro # G0344626


product price: $14.65
/ea

Key Features

Max. Torque (In.-Lbs.)
10
Max. Parallel Misalignment (In.)
0.005 in
Width (In.)
0.25 in
Serviceable Temp. Range (F)
-10 to 180
HP Rating @ 100 RPM
0.0159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD12/19-85B
Zoro #
G0344626
UPC #
634529069011
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC12/MJC19/MJS19
Width (In.)
0.25 in
Coupling Size
JC12, JS12, MJC19, MJS19
Spider Width
0.28 in
Outside Diameter
3/4 in

Details

Max. Torque (In.-Lbs.)
10
Max. Parallel Misalignment (In.)
0.005 in
Serviceable Temp. Range (F)
-10 to 180
HP Rating @ 100 RPM
0.0159
Max. Angular Misalignment
1 Degrees
Item - Jaw Coupling Spiders
Curved Jaw Coupling Insert
Temp. Range
-10 Degrees to 180 Degrees F
Max. RPM
8,000 RPM
Color
Blue
Type
Urethane Spider
Torsional Stiffness (Deg./In.-Lbs.)
0.406
Max. Axial Misalignment (In.)
0.02 in
Torque (In.-Lbs.)
5
Item
Jaw Coupling Insert
Material - Spiders
Urethane
Rated Torque
10 in-lb
Spider Type
Solid Center Spider
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.02 in
Fail Safe
Yes
Durometer Hardness
85A
Parallel Misalignment
0.005 in
Horsepower @ 100 RPM
0.0159 hp
Minimum Operating Temperature
-10 Degrees F
Maximum Torque
5 in-lb
Full Bearing Support Required
Yes
Angular Misalignment
1 Degrees
Spider Material
Polyurethane
Torsional Stiffness
2.5 in-lb/Deg
Maximum Speed
8,000 RPM
Resistance Properties
Chemical Resistant, Oil Resistant
Zero Backlash
Yes
Deform Torque
10 lb-in
System of Measurement
Inch
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Number of Teeth
4
Weight
0.0027 lb
Maximum Operating Temperature
180 Degrees F
Compatible Hub Manufacturer Part Number
JC12, JS12, MJC19, MJS19
Working Torque
5 in-lb

Description

Jaw Coupling Insert, Coupling Size JC12, JS12, MJC19, MJS19, Outside Diameter 3/4 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.0159 hp, Spider Material Polyurethane, Maximum Torque 5 in-lb, Parallel Misalignment 0.005 in, Durometer Hardness 85A, Axial Motion 0.02 in, Angular Misalignment 1 Degrees , Color Blue, Compatible Hub Manufacturer Part Number JC12, JS12, MJC19, MJS19, Deform Torque 10 lb-in, Fail Safe Yes, For Misalignment Type Angular, Axial, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.