Shop All Submersible Sump Pumps
Rule
3" Plug-In Utility Pump 12VDC No Switch Included
Mfr # EV8000-100
Zoro # G3655136
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Discharge NPT 3"
- Housing Material Acetal
- Impeller Material Nylon
- Includes 25 ft Cable
Product Information
- Brand Rule
- MFR # EV8000-100
- Zoro # G3655136
- UPC # 094714753307
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Cord Length | 25 ft |
Max. Dia. Solids | 1/16" |
Length | 12" |
Cord Length - Pumps | 25 ft. |
Cord Size | 8 Gauge |
Max. Diameter Solids | 1/16 in |
Width | 4" |
Height | 8-1/2" |
Width at Widest Point | 4 in |
Discharge Dia. | 3 in |
Overall Height | 8 1/2 in |
Details
Description
Plug-In Utility Pump, Body Material Acetal, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER No. 1 Pump Head Service Kit-100psi (QP101KG1)
- FLOWSERVE Seal, Pump Shaft (51-225-05)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKP6)
- ACTION PUMP Drum Pump, For 55 gal (ACTHD15ESS)
- ZOELLER 3/4 HP 80 gph Cast Iron Vertical Float Switch AC Submersible Sump Pump (1099-0001)
- TSURUMI 2/3 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-480A-62 (AUTO, 115V))
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump (HT41M-2)
- BASEMENT WATCHDOG The Basement Watchdog 1/4 HP 2 000 gph Thermoplastic Dual Reed Switch Battery Backup Sump Pump (BWE)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V None (N53)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506802)
- SUPERIOR PUMP 92751 3/4 HP Stainless Steel and Cast Iron Sump Pump (92751)
- Rule Submersible Sump Pumps