Zoro Homepage

500 GPH Livewell Pump Angled Thru-Hull Inlet

  • Mfr # 601C

  • Zoro # G816087636


product price: $79.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601C
Zoro #
G816087636
UPC #
42237115706
Country of Origin
China

Description

500 GPH Livewell Pump Angled Thru-Hull InletGood Fishing Begins with Good BaitFor over 50 years, boat builders and owners have depended on Rule pumps for a safe, fun day out on the water. Building on that legacy of marine performance, the Rule Livewell Pump Series has been designed to deliver superior performance and unsurpassed quality - making it the perfect choice for keeping bait and catch alive.To meet the needs of today's faster watercraft, this livewell pump can withstand the pressures of high-speed water intake scoops.Easy Motor ReplacementA simple and convenient “push and twist button'' motor cartridge removal system makes it easy to remove and replace the motor cartridge when fitted in hard-to-reach areas of the boat.High-Efficiency Motor and Impeller DesignThe advanced engineering of the Rule Livewell Pump Series ensures a more efficient water circulation, which is crucial for maintaining the well-being of bait/catch in the livewell.Adaptable to Different Setups and ConfigurationsAll Rule livewell pumps are supplied with threaded nylon hose barb attachments, making them adaptable to different setups and configurations and allowing for versatile hose mounting options.High Inlet Pressure Capability for High-Speed VesselsWhile other livewell pumps are not engineered to withstand the additional water pressures of boats with high-speed pickup scoops, the Rule Livewell Pump Series features a high inlet pressure capability that can keep up with the demands of more powerful boats.Features:High-efficiency pump design for optimal bait healthSimple one-hand ‘twist & click' motor cartridge removal/replacementInlets for straight thru-hull, angled thru-hull, and seacock installationsSecondary inlet port for washdown pump connectionAdvanced anti-airlock protectionSpecifications:Open Flow: 500 GPHInlet Style: Angled Thru-HullInlet Size - NPT: 3/4'' NPSM ThreadDischarge Size - Hose Barb: 3/4''Voltage: 12VDCAmp Draw 12VDC: 3.0 AMPFuse Size: 5 AMPReplacement Motor Cartridge PN: 65DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.