Shop RULE
Create Account
IL500 Plus In-Line Submersible Pump - 7gpm - 12V
- Mfr # IL500P
- Zoro # G503532845
product price:Â
$
87.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IL500P
- Zoro #
- G503532845
- UPC #
- 42237109828
- Country of Origin
- Mexico
Description
iL500 Plus In-Line & Submersible Pump 12V
Specifications
- Suitable for diesel, fresh and salt water
- Quick diesel transfer with no spillage
- Water transfer, deck shower, or deck wash
- Continuous rating but should not be run dry for long periods
Specifications
- Output: up to 31.8 litres/minute at up to 1bar (7 gallons/minute at 14psi)
- Connections: 3/4" (19mm) Hose
- Dimensions: 165mm long, 38mm diameter
- Amp Draw: 6 (amp)
- Weight: 560 (g)
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.