Zoro Homepage

Pump, 3/4 MNPT Straight, 2.1A

  • Mfr # 401STC

  • Zoro # G0776544


product price: $69.29
/ea

Key Features

Max. Head
8 ft
Amps
2.5 A
Height (In.)
6
Material
Glass Filled Nylon
Hose Outlet (In.)
3/4 NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401STC
Zoro #
G0776544
UPC #
042237095879
Country of Origin
Mexico

Dimensions

Height (In.)
6
Cord Length (Ft.)
2
Dia. (In.)
3
Overall Height
6 in
Diameter
3 in
Overall Width
3 in
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
4 3/4 in

Details

Item
Livewell Pump
Max. Head
8 ft
Amps
2.5 A
Material
Glass Filled Nylon
Hose Outlet (In.)
3/4 NPSM
Voltage
12VDC
Includes
3/4" Right Angle Hosebarb Adapter and 3/4" Straight Hosebarb Adapter
GPH of Water @ 3.35 Ft. of Head
282
Shaft Material
Stainless Steel
Max. Head (Ft.)
8
Type
Marine Circulation
GPH of Water @ 5 Ft. of Head
180
Application
Used as a Water Circulation Pump in Livewell/Baitwell Tanks
Operation
Nonautomatic
GPH of Water @ 6.7 Ft. of Head
72
Design
Glass Filled Nylon Base, Housing and Impeller, Stainless Steel Shaft, Permanent Magnet Motor and Dual Shaft Seal
Inlet
3/4" MNPT Straight
GPH of Water @ 0 Ft. of Head
500
Rated Voltage
12V DC
Body Material
Glass Filled Nylon
Pump Housing Material
Glass Filled Nylon
Nameplate Voltage
12V DC
Horsepower
33/1000 hp
Pump Mounting Position
Straight Pickup Tube
Maximum Feet of Head
8 ft
Discharge Location
Side
Pump Activation Type
Electrically Activated
Maximum Flow Rate @ 1 Feet of Head
500 gph
Pump Type
Submersible
Intake Connection Style
Through-Hull
Discharge Connection Style
NPSM
Intake Thread Type
NPS
Electrical Connection Type
Hardwired
Compatible Media Type
Water

Description

Livewell Pump, Compatible Media Type Water, Horsepower 33/1000 hp, Maximum Feet of Head 8 ft, Nameplate Voltage 12V DC, Maximum Flow Rate @ 1 Foot of Head 500 gph, Discharge Connection Style NPSM, Intake Connection Style Through-Hull, Discharge Location Side, Amps 2.5 A, Compatible Discharge Pipe Size 3/4 in, Electrical Connection Type Hardwired, Includes 3/4 In. Right Angle Hosebarb Adapter and 3/4 In. Straight Hosebarb Adapter, Compatible Intake Pipe Size 4 3/4 in, Intake Thread Type NPS

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.