Zoro Homepage

Pump, Bilge, 12 Vdc

  • Mfr # 56D

  • Zoro # G2469065


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Max. Head
26.5 ft
Discharge
2 in
Amps
15.5 A
Width (In.)
4-7/8
Length (In.)
2-7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56D
Zoro #
G2469065
UPC #
042237083487
Country of Origin
Mexico

Dimensions

Width (In.)
4-7/8
Length (In.)
2-7/8
Height (In.)
7-3/4
Overall Height
7 3/4 in
Discharge Dia.
2 in

Details

Item
Electric Bilge Pump
Max. Head
26.5 ft
Discharge
2 in
Amps
15.5 A
GPH of Water @ 3.35 Ft. of Head
3400
Voltage
12
Application
For Use in Fresh Water and Salt Water Only
Characteristics
Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion Protection
Shaft Material
Stainless Steel
Type
Submersible Marine
GPM of Water @ 0 Ft. of Head
66.7
GPH of Water @ 20 Ft. of Head
1000
Hose Outlet (In.)
2
GPH of Water @ 15 Ft. of Head
1700
Max. Head (Ft.)
26.5
GPH of Water @ 0 Ft. of Head
4000
GPH of Water @ 6.7 Ft. of Head
2800
Rated Voltage
12V DC
Body Material
ABS
Flow Rate @ 0 Ft. of Head
66.7 gpm
Flow Rate @ 15 Ft. of Head
28.3 gpm

Description

Electric Bilge Pump, Amps 15.5 A, Body Material ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.