Shop RUSFRE
See all product information
Create Account
1000-1C All-Purpose Innerpanel Rustproofing, 1 gal, Clear
- Mfr # 1000-1C
- Zoro # G116418383
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Container Size
1 Gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1000-1C
- Zoro #
- G116418383
- UPC #
- -
- Country of Origin
- Canada
- Color
- Clear
Dimensions
- Container Size
- 1 Gallon
Description
A specially formulated chemical material which produces an extremely effective rust and corrosion preventive coating under the most severe conditions. It bonds to metal surfaces by molecular attraction. It will creep and penetrate into cracks and close fitting areas.
- Vehicles can be driven shortly after applying Rusfre 1000
- The solvent carrier, which gives a mild odor, evaporates after several hours leaving an odor free water repellent, corrosion inhibiting film which becomes tack-free within two to five days
- The coating never reaches paint hardness, but remains pliable so that it will not chip, crack, or peel and effectively self heals or prevents any under cutting corrosion
- It does not affect electrical or mechanical system in doors or other areas of vehicles which may be coated
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.