1020F-1 Undercoating, 1 gal, Black, 343.9 g/L VOC, Liquid
- Mfr # 1020F-1
- Zoro # G216418382
product price:Â
$
48.39
/ea
Key Features
Color
Black
Container Size
1 Gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1020F-1
- Zoro #
- G216418382
- UPC #
- -
- Country of Origin
- Canada
- Color
- Black
Dimensions
- Container Size
- 1 Gallon
Description
A heavy body rubber and asphalt coating for rustproofing, sound deadening, hiding repairs and sealing. The undercoating contains cellulose fibers which add strength and prevents chipping. Cracking and peeling. The rust inhibitors prevent corrosion and rust on the metal surfaces.
- Provides excellent adhesion to bare or painted metals and automotive plastics
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.