Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3lb Reload Kit ABC Fire Extinguisher

  • Mfr # 81632

  • Zoro # G804417414


product price: $59.15
/ea

Key Features

Standards
NFPA, UL Listed
Thickness
Not Available
Inside Dia.
Not Available
Material
Polypropylene
Outside Dia.
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81632
Zoro #
G804417414
UPC #
816614020255
Country of Origin
China

Dimensions

Thickness
Not Available
Inside Dia.
Not Available
Outside Dia.
Not Available
Width
4 1/2 in
Length
4 1/2 in
Overall Height
7 in
Cylinder Height
7 in

Details

Item
Recharge Kit
Standards
NFPA, UL Listed
Material
Polypropylene
Includes
Expellant Cartridge, O-Ring, Seal, Tamper
For Use With
60WC92
Recharge Quantity
2.5 lb
Cylinder Color
Black, Red

Description

Recharge Kit, For Use With 60WC92, Product Type Recharge/Reload Kit, Color Black, Red, Includes Expellant Cartridge, O-Ring, Seal, Tamper, Material Polypropylene, Overall Height 7 in, Overall Length 4.5 in, Overall Width 4.5 in, Recharge Quantity 2.5 lb, Standards NFPA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.