Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 & 10lb Rusoh Eliminator Fluffing tool

  • Mfr # 37838

  • Zoro # G4108834


product price: $15.79
/ea

Key Features

Cylinder Material
Polymer
Width
5 25/64 in
For Use With
Reloadable Fire Extinguisher
Material
Polymer
Length
5 25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37838
Zoro #
G4108834
UPC #
816614020088
Country of Origin
China

Dimensions

Width
5 25/64 in
Length
5 25/64 in
Overall Height
1.63 in
Accessory Connection Size
1 in
Cylinder Height
1-5/8 in

Details

Item
Inspection Tool
Cylinder Material
Polymer
For Use With
Reloadable Fire Extinguisher
Material
Polymer
Cylinder Color
Red
Recharge Quantity
1 in

Description

Inspection Tool, For Use With Self-Service Reloadable Dry Chemical Fire Extinguisher, Product Type Fluffing Wrench, Accessory Connection Size 1 in, Color Red, Material Polymer, Overall Height 1.63 in, Overall Length 5.391 in, Overall Width 5.391 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.