Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6&10lb Reload Wrench Kit

  • Mfr # 81500

  • Zoro # G4321889


product price: $21.39
/ea

Key Features

Cylinder Material
Polymer
Overall Height
2.19 in
For Use With
Reloadable Fire Extinguisher
Material
Polymer
Length
13 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81500
Zoro #
G4321889
UPC #
816614020064
Country of Origin
China

Dimensions

Overall Height
2.19 in
Length
13 7/8 in
Width
2 3/16 in
Accessory Connection Size
1 in
Cylinder Height
2 3/16 in

Details

Item
Reloading Tool
Cylinder Material
Polymer
For Use With
Reloadable Fire Extinguisher
Material
Polymer
Recharge Quantity
1 in
Cylinder Color
Black

Description

Reloading Tool, For Use With Self-Service Reloadable Dry Chemical Fire Extinguisher, Product Type Reloading Wrench Kit, Accessory Connection Size 1 in, Color Black, Material Polymer, Overall Height 2.19 in, Overall Length 13.875 in, Overall Width 2.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.