Reloadable Fire Extinguisher, 6.5 lb Capacity, Class BC , UL Rating40B:C 13 sec, Discharge Time:
Mfr # 0930002
Zoro # G4318720
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Cylinder Material
Polymer
Extinguisher Capacity
6.5 lb
Extinguisher Class
BC
UL Rating
40B:C
Valve Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0930002
Zoro #
G4318720
UPC #
816614020101
Country of Origin
China
Dimensions
Cylinder Diameter
5 11/16 in
Cylinder Height
16 3/4 in
Details
Item
Reloadable Fire Extinguisher
Cylinder Material
Polymer
Extinguisher Capacity
6.5 lb
Extinguisher Class
BC
UL Rating
40B:C
Valve Material
Metal
Extinguishing Agent Type
Dry Chemical
Standards
UL Listed, USCG Approved, DOT Approved
Maximum Discharge Distance
18 ft
Discharge Time
13 sec
Mount Type
Bracket
Disposable
Yes
Hose Included
Yes
Handle Material
Polymer
Pressure Type
Pressure Transfer
Maximum Operating Pressure
185 psi
Includes Mounting Hardware
Yes
Included Mount Bracket
Bracket
Charging
Rechargeable
Minimum Operating Temperature
-40 Degrees F
Container Type
Cylinder
Includes
Mount Bracket, Hose
Description
Reloadable Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Diameter 5 11/16 in, Cylinder Height 16 3/4 in, Cylinder Material Polymer, Discharge Time 13 sec, Extinguisher Capacity 6.5 lb, Extinguisher Class BC, Extinguishing Agent Type Dry Chemical, Included Mount Bracket Bracket, Includes Mount Bracket, Hose, Maximum Discharge Distance 18 ft, Maximum Operating Pressure 185 psi, Mount Type Bracket, Mounting Location Wall, Pressure Type Pressure Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.