4 AN to 0.125 in. NPT Performance Straight Flare to Pipe Endura Adapter

  • Mfr # 660421

  • Zoro # G115767109


product price:  $34.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660421
Zoro #
G115767109
UPC #
087133604275
Country of Origin
China

Description

4 AN to 0.125 in. NPT Performance Straight Flare to Pipe Endura Adapter Russell AN to NPT adapter fittings are the third and final step to completing your hose assembly. The AN side of the fittings uses a 37 degree sealing angle a positive seal at maximum operating pressures. These fittings are in straight 45 degree and 90 degree styles. They come in your choice of blue anodized aluminum Endura nickel plated aluminum or stainless steel. Specifications - Fitting Style: Adapter - Fitting Angle: Straight - Fitting Material: Aluminum - Fitting Size: 4 AN - Swivel: No - O-Rings Included: No - Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.