This item is Discontinued.

Russell Russell S096BM.MAR.3XL Adult Stock Practice Jersey; Maroon - 3XL S096BM.MAR.3XL

Russell S096BM.MAR.3XL Adult Stock Practice Jersey; Maroon - 3XL (Discontinued)

  • Mfr # S096BM.MAR.3XL
  • Zoro # G004054754
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S096BM.MAR.3XL
Zoro #
G004054754
UPC #
23255781074
Country of Origin
China

Description

Adult Stock Practice Jersey

Prepare to win in the Russell Athletic Stock Practice Jersey. This football jersey features a mini porthole mesh body for maximum breathability.

Features
  • 100% polyester mini porthole mesh body
  • Medium weight dazzle warp knit sleeves and double ply yoke
  • Outside locker label
  • Crossover rib-knit V-neck collar
  • Set-in sleeves
Specifications
  • Color: Maroon
  • Age Group: Adult
  • Size: 3XL
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.