RussellEdel 640830 ORing Adapter Female Fitting M14 X 1.5

  • Mfr # R62-640830

  • Zoro # G516341687


product price:  $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R62-640830
Zoro #
G516341687
UPC #
-
Country of Origin
China

Description

Features Precision Machined To Ensure Precise Thread Engagement Lightweight Aluminum Fittings Are Designed To Match Up With All Russell Performance Hose And Hose Ends 37 Degree Sealing Angle. A Positive Seal At Maximum Operating Pressures Quick And Easy Installation Specification Fitting Type - Inverted Flare End Type1 - Female Threads End Size1 - M16 X 1.5 End Type2 - Male Threads End Size2 - 6 AN Fitting Angle - Straight Finish - Anodized Color - Blue Material - Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.