This item is Discontinued.

Rust-Oleum 1 gal Floor Coating Kit, Semi-gloss Finish, Dunes Tan, Solvent Base 251765

1 gal Floor Coating Kit, Semi-gloss Finish, Dunes Tan, Solvent Base (Discontinued)

  • Mfr # 251765
  • Zoro # G2852516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251765
Zoro #
G2852516
UPC #
20066192211
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Coating Kit
Finish
Semi-Gloss
For Use With
108 Cleaning and Etching Solution, 200 Anti-Skid Floor Coating Additive
Color
Dunes Tan
Resin Type
Amidoamine, Polyamine Converted Epoxy
Base Type
Solvent
Application Method
Brush, Roller
VOC Content
Less Than 250 g/L
Exposure Conditions
Mild to Moderate
Surface
Concrete
Dry Time Recoat
4 hr
Coverage
175 to 350 sq ft/gal
Dry Time - Light Traffic
5 hr
Standards
Meets USDA Requirements
Includes
Base and Activator
Dry Time
48 to 72 hr
Application Temperature
50 Degrees to 100 Degrees F
Cure Time
5 day
Container Type
Kit
Activator, Base, Paint or Primer
Activator, Base
Heat Resistant
Yes
Compatible Activator
Epoxy Activator
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
100 Degrees F
Dry Time to Recoat
4 hr
Maximum Temperature Resistance
300 Degrees F
Surface Texture
Rough
Sheen
Semi-Gloss
Coating Type
Floor Coating
Activator Required
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
Surface Material
Concrete
Use Location
Exterior, Interior
Sub Brand
Concrete Saver
Series Number
6200
Coverage Area
175 to 350 sq ft/gal

Description

Floor Coating Kit, Base Type Solvent, Resin Type Amidoamine, Polyamine Converted Epoxy, Color Dunes Tan, Finish Semi-Gloss, Size 1 gal, VOC Content Less Than 250 g/L, Coverage 175 to 350 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 48 to 72 hr, Cure Time 5 day, Application Temperature 50 Degrees to 100 Degrees F, For Use With 108 Cleaning and Etching Solution, 200 Anti-Skid Floor Coating Additive, Includes Base and Activator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.