This item is Discontinued.

Rust-Oleum 1 gal. Red Solvent Primer V769402

1 gal. Red Solvent Primer (Discontinued)

  • Mfr # V769402
  • Zoro # G4316891
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V769402
Zoro #
G4316891
UPC #
020066205089
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
Red
Finish
Primer
For Use With
V7400 System Alkyd Enamels
Base Type
Solvent
Resin Type
Phenolic Modified Alkyd
Exposure Conditions
Interior/Exterior
Paint and Primer Surface Material
Metal, Wood
Paint Color Family
Reds
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
300 to 550 sq ft/gal
Paint and Primer Sub Category
Primers
Dry Time Tack Free
1 to 2 hr
Dry Time Recoat
1 hr
VOC Content
340 g/L
Dry Time
5 hr
Application Temperature
32 Degrees to 100 Degrees F
Application Method
Brush, Roller, Spray
Net Weight
14.35 lb
Color Family
Reds
Paint Primer, Sealers & Rust Reformers Item
Primer
Standards
ASTM D3363, ASTM D4587, ASTM D522
Use Location
Exterior, Interior
Finish Texture
Smooth
Shelf Life
5 yr
Dry Time to Recoat
1 hr
Coating Application
Interior/Exterior Primer
Maximum Application Temperature
100 Degrees F
Series Number
V7400
Minimum Application Temperature
32 Degrees F
Maximum Temperature Resistance
212 Degrees F
Sub Brand
High Performance
Sheen
Gloss
Flammability
Flammable
Coverage Area
300 to 550 sq ft/gal
Compatible Surface Material
Metal, Wood
Resistance Properties
Corrosion-Resistant
Surface Texture
Smooth

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Red, Compatible Surface Material Metal, Wood, Sheen Gloss, Resin Type Phenolic Modified Alkyd, Color Red, Container Size 1 gal, Coverage Area 300 to 550 sq ft/gal, Base Type Solvent, Dry Time 5 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 1 to 2 hr, Dry Time to Recoat 1 hr, Finish Texture Smooth, Flammability Flammable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.