Shop RUST-OLEUM
See all product information
Create Account
128 Oz Natural Look Concrete Sealer, 2PK
- Mfr # 317928
- Zoro # G224231447
product price:Â
$
403.99
/pk of 2, $202.00/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Container Size
1 gal
Color
Clear
Application Method
Pump Sprayer, Roller
Dry Time Recoat
2 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 317928
- Zoro #
- G224231447
- UPC #
- 020066352080
- Country of Origin
- United States
- Finish
- Gloss
- Item
- Sealer
- Color
- Clear
- Application Method
- Pump Sprayer, Roller
- Dry Time Recoat
- 2 hr
- Minimum Application Temperature
- 50 Degrees F
- VOC Content Weight
- Less than 100 g/L
- Base Material
- Water
- For Use On Surface Material
- Concrete, Masonry
- Coverage
- 200 to 400 sq ft/gal
- Standards
- CERCLA - SARA Hazard Category, Sara Section 313, TSCA
- Resistance Properties
- Chemical Resistant, Stain Resistant, UV Resistant, Water Resistant
- Features
- High Performance Formula
- Dry Time
- 1 to 2 hr
- Full Cure Time
- 72 hr
- Container Type
- Can
- Application
- Driveways, Patios, Walkways, Pool Decks, Basements
- Series
- RockSolid
- Flash Point
- 200 Degrees F
- Maximum Application Temperature
- 90 Degrees F
Dimensions
- Container Size
- 1 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.