Shop RUST-OLEUM
See all product information
Create Account
128 Oz Penetrating Concrete Sealer, 2PK
- Mfr # 317929
- Zoro # G524230829
product price:Â
$
395.99
/pk of 2, $198.00/ea
Free Shipping & Returns
Key Features
Application
Driveways, Patios, Pool Decks, Walkways
Full Cure Time
3 day
Color
Clear
Container Size
1 gal
Minimum Application Temperature
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 317929
- Zoro #
- G524230829
- UPC #
- 020066352097
- Country of Origin
- United States
- Application
- Driveways, Patios, Pool Decks, Walkways
- Full Cure Time
- 3 day
- Color
- Clear
- Item
- Sealer
- Minimum Application Temperature
- 50 Degrees F
- VOC Content Weight
- Less than 10 g/L
- Resistance Properties
- Chemical Resistant, Stain Resistant, UV Resistant, Water Resistant, Chloride Salt Resistant, Alkalinity Resistant
- Base Material
- Water
- Features
- Odorless, Non-Yellowing
- Maximum Application Temperature
- 90 Degrees F
- Flash Point
- Greater Than 200 Degrees F
- Coverage
- 250 sq ft/gal
- Series
- RockSolid
- Application Method
- Pump Sprayer, Roller
- For Use On Surface Material
- Concrete, Masonry
Dimensions
- Container Size
- 1 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.