Shop RUST-OLEUM
See all product information
Create Account
128 Oz Wet Look Concrete Sealer, 2PK
- Mfr # 317927
- Zoro # G624229921
product price:Â
$
416.99
/pk of 2, $208.50/ea
Free Shipping & Returns
Key Features
Application
Basements, Driveways, Patios, Pool Decks, Walkways
Full Cure Time
3 day
Container Size
1 gal
Finish
Gloss
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 317927
- Zoro #
- G624229921
- UPC #
- 020066352073
- Country of Origin
- United States
- Application
- Basements, Driveways, Patios, Pool Decks, Walkways
- Full Cure Time
- 3 day
- Item
- Sealer
- Finish
- Gloss
- Color
- Clear
- Dry Time
- 1 to 2 hr
- Coverage
- 200 to 400 sq ft/gal
- Container Type
- Can
- VOC Content Weight
- Less than 100 g/L
- Resistance Properties
- Chemical Resistant, Stain Resistant, UV Resistant, Water Resistant
- Standards
- CERCLA - SARA Hazard Category, Sara Section 313, TSCA
- Maximum Application Temperature
- 90 Degrees F
- Flash Point
- 200 Degrees F
- Minimum Application Temperature
- 50 Degrees F
- For Use On Surface Material
- Concrete, Masonry
- Application Method
- Pump Sprayer, Roller
- Base Material
- Water
- Series
- RockSolid
- Features
- High Performance Formula
- Dry Time Recoat
- 2 hr
Dimensions
- Container Size
- 1 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.