Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12OZ Army GRN Spr Paint

  • Mfr # 1920-830

  • Zoro # G408181964


product price: $10.99
/ea
Sold in multiples of 3 for $32.97

Key Features

Color
Camouflage Army Green
Color Family
Greens
Net Weight
12 oz
Exposure Conditions
Indoor/Outdoor
Container Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920-830
Zoro #
G408181964
UPC #
20066192082
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Camouflage Army Green
Color Family
Greens
Net Weight
12 oz
Exposure Conditions
Indoor/Outdoor
Compatible Surface Material
Wood, Metal, Plastic, Plaster, Masonry

Description

RustOleum Specialty, 12 OZ, Camouflage Army Green, Spray Paint, VOC Compliant,Quick Dry Formula Can Be Used On A Variety Of Surfaces Including Wood, Metal Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.