Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum 16 oz. Grabber Green Engine Enamel 248951

16 oz. Grabber Green Engine Enamel (Discontinued)

  • Mfr # 248951
  • Zoro # G0887345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248951
Zoro #
G0887345
UPC #
20066186647
Country of Origin
United States

Dimensions

Container Size
12 oz
Maximum Dry Film Thickness
2.5 mil

Details

Application Method
Spray
Color
Grabber Green
Color Family
Greens
Max. Temp
500 Degrees F
Net Weight
12 oz
Coverage
10 to 12 sq ft
Standards
Matched to OEM
Item
Engine Enamel
Dry Time
1 hr
Max. Temp.
500 Degrees F
Sub-Category
Engine Enamel
Maximum Temperature Resistance
500 Degrees F
Coating Application
Engine Enamel
Sheen
Gloss
Resistance Properties
Gas-Resistant, Grease-Resistant, Heat-Resistant, Humidity-Resistant, Oil-Resistant, Rust-Resistant, Salt-Resistant, Solvent-Resistant
Finish Texture
Smooth
Heat Resistant
Yes
Dry Time Tack Free
20 min
Maximum Application Temperature
90 Degrees F
Use Location
Exterior
Shelf Life
5 yr
Resin Type
Modified Alkyd
Compatible Surface Material
Metal
Opacity
0 %
Dry Time to Recoat
Within 1 hr or After 48 hr
Minimum Application Temperature
50 Degrees F
Coverage Area
12 sq ft
Surface Texture
Smooth
Base Type
Solvent
Sub Brand
Stops Rust

Description

Engine Enamel, Opacity 0 Percent, Maximum Dry Film Thickness 2.5 mil, Coating Application Engine Enamel, Color Family Green, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Grabber Green, Container Size 12 oz, Coverage Area 12 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Sub Brand Stops Rust, Dry Time Tack Free 20 min, Dry Time to Recoat Within 1 hr or After 48 hr, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.