Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum 5300 Epoxy Activator, 1 pt. 5301604

5300 Epoxy Activator, 1 pt. (Discontinued)

  • Mfr # 5301604
  • Zoro # G3189532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5301604
Zoro #
G3189532
UPC #
020066530167
Country of Origin
United States

Dimensions

Size
1 pt
Container Size
1 pt

Details

Item
Epoxy Coating Activator
Color
Clear
Resin Type
Polyamine Epoxy
VOC Content
Less Than 250 g/L
Dry Time
2 to 6 hr
Coating Type
Epoxy Coating
For Use With
5300 System Water-Based Epoxy
Application Method
Brush, Roller, Spray
Standards
USDA Acceptable
Base Type
Water
Cure Time
3 to 6 hr
Coverage Area
200 to 350 sq ft/gal
Shelf Life
5 yr
Coating Application
Low VOC
Series Number
5300
Formulation
Polyamine Epoxy
Activator Required
Yes
Dry Time to Recoat
1 to 2 hr
Application Time
6 to 8 hr
Container Type
Can
Resistance Properties
Abrasion Resistant, Chemical Resistant, Corrosion Resistant
Activator, Base, Paint or Primer
Activator
Mildew Resistant
No
Maximum Temperature Resistance
300 Degrees F
Surface Texture
Rough, Smooth
Number of Components
2-Step System
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel

Description

Epoxy Coating Activator, Base Type Water, Resin Type Polyamine Epoxy, Color Clear, Size 1 gal., VOC Content Less Than 250 g/L, Dry Time 2 to 6 hr, Cure Time 3 to 6 hr, Application Temperature 60 to 100 Degrees F, For Use With 5300 System Water-Based Epoxy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.