This item is Discontinued.

Rust-Oleum 9300 Epoxy Primer Activator, 1 gal. 9304402

9300 Epoxy Primer Activator, 1 gal. (Discontinued)

  • Mfr # 9304402
  • Zoro # G1763815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9304402
Zoro #
G1763815
UPC #
20066930448
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Epoxy Primer Activator
Color
Clear
Resin Type
Epoxy
VOC Content
Less Than 340 g/L
Dry Time
10 to 13 hr
Coating Type
Epoxy Coating
Application Method
Brush, Roller, Spray
For Use With
9300 System Urethane Primer
Base Type
Solvent
Container Type
Can
Surface Texture
Rough, Smooth
Brand & Series
RUST-OLEUM 9300
Series Number
9300
Maximum Application Temperature
100 Degrees F
Formulation
Epoxy
Activator Required
Yes
Activator, Base, Paint or Primer
Activator
Minimum Application Temperature
55 Degrees F
Coverage Area
185 to 310 sq ft/gal
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Shelf Life
3 yr
Maximum Temperature Resistance
300 Degrees F
Dry Time to Recoat
16 hr to 30 day
Number of Components
2-Step System
Coating Application
Low VOC

Description

Epoxy Primer Activator, Base Type Solvent, Resin Type Epoxy, Color Clear, Size 1 gal, VOC Content Less Than 340 g/L, Dry Time 10 to 13 hr, For Use With 9300 System Urethane Primer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.