Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum 9700 Acrylic Polyurethane, Gloss White, 1G 207279

9700 Acrylic Polyurethane, Gloss White, 1G (Discontinued)

  • Mfr # 207279
  • Zoro # G1175797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207279
Zoro #
G1175797
UPC #
20066119157
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
Whites
Sub-Category
Urethanes
Item
Polyester Urethane Coating
Color
White
Finish
Gloss
Resin Type
Acrylic Polyester Urethane
Coverage
360 to 860 sq ft/gal
Dry Time Recoat
16 to 24 hr
Dry Time
7 to 15 hr
Application Method
Brush, Roller, Spray
Base Type
Solvent
For Use With
9700 System Activator
Application Temperature
40 Degrees to 100 Degrees F
Activator Properties
Low VOC
VOC Content
Less Than 250 g/L
System Series
9700
Exposure Conditions
Moderate to Severe
Standards
ASTM D2794, ASTM D3363, ASTM D4060, ASTM D4587, ASTM D522, ASTM D523, USDA Acceptable
Sub Brand
High Performance
Heat Resistant
Yes
Coating Type
Urethane Coating
Series Number
9700
Activator, Base, Paint or Primer
Base
Cure Time
5 to 7 hr
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
40 Degrees F
Surface Texture
Rough, Smooth
Use Location
Exterior, Interior
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, Sag-Resistant
Coverage Area
360 to 860 sq ft/gal
Number of Components
2-Step System
Surface Material
Concrete, Galvanized Metal, Metal, Steel
Container Type
Can
Shelf Life
3 yr
Sheen
Gloss
Maximum Temperature Resistance
300 Degrees F
Dry Time to Recoat
16 to 24 hr
Activator Required
Yes
Compatible Activator
Urethane Activator
Dry Time Tack Free
2 to 4 hr.

Description

Paint, 9700 System 250 VOC Acrylic Polyester Urethane, Color White, High Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 40 to 100 F, Coverage 360 to 860 sq. ft., Dry Time 3 to 6 hr., Concrete, Metal, Steel, Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.