Shop RUST-OLEUM

Acrylic Enamel, Gloss Blue

  • Mfr # 271942
  • Zoro # G708330482

product price: 
$
10.35
/ea
Sold in multiples of 6 for $62.10

Key Features

Application Method
Spray
Color Family
Blue
Container Size
12 oz
Finish
Gloss
Net Weight
12 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
271942
Zoro #
G708330482
UPC #
020066231132
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 Oz
Maximum Dry Film Thickness
2 mil
Minimum Dry Film Thickness
1 mil

Details

Application Method
Spray
Color
Blue
Color Family
Blue
Finish
Gloss
Net Weight
12 oz
Coverage
10-12 sq. ft./can
Item
Acrylic Enamel Spray Paint
Dry Time
24 hr
Dry Time Tack Free
20 min
VOC Content
578 g/L
Standards
ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313
Resin Type
Acrylic Modified Alkyd
Brand and Series
Rust-Oleum Automotive
Base Type
Solvent
Sheen
Gloss
Surface Texture
Smooth
Opacity
100 %
Compatible Surface Material
Metal, Plastic, Wood
Flammability
Flammable
Minimum Application Temperature
50 Degrees F
Heat Resistant
Yes
Maximum Application Temperature
90 Degrees F
Sub Brand
Acrylic Enamel 2X
Use Location
Exterior, Interior
Dry Time to Recoat
1 to 48 hr
Coverage Area
10 to 12 sq ft
Shelf Life
5 yr
Coating Application
Automotive Grade
Finish Texture
Smooth
Maximum Temperature Resistance
200 Degrees F
Spray Paints Item
Automotive Spray Paint
Application Temperature
50 to 90 degrees F
Wire Color
Deep Blue

Description

Acrylic Enamel Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness Not Applicable, Coating Application Automotive Grade, Color Family Blue, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Modified Alkyd, Color Deep Blue, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Acrylic Enamel 2X, Dry Time Tack Free 20 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.