Shop RUST-OLEUM

Acrylic Enamel, Gloss Yellow.

  • Mfr # 316890
  • Zoro # G908330480

product price: 
$
10.99
/ea
Sold in multiples of 6 for $65.94

Key Features

Application Method
Spray
Container Size
12 oz
Finish
Gloss
Net Weight
12 oz
Size
12 Oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
316890
Zoro #
G908330480
UPC #
020066349189
Country of Origin
United States
Application Method
Spray
Color
Yellow
Finish
Gloss
Net Weight
12 oz
Dry Time Tack Free
20 min
Resin Type
Acrylic Modified Alkyd
VOC Content
520 g/L
Standards
ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313
Dry Time
24 hr
Item
Acrylic Enamel Spray Paint
Brand and Series
Rust-Oleum Automotive
Base Type
Solvent
Finish Texture
Smooth
Surface Texture
Smooth
Shelf Life
5 yr
Maximum Temperature Resistance
200 Degrees F
Dry Time to Recoat
1 to 48 hr
Maximum Application Temperature
90 Degrees F
Sheen
Gloss
Sub Brand
Acrylic Enamel 2X
Compatible Surface Material
Metal, Plastic, Wood
Opacity
100 %
Coating Application
Automotive Grade
Coverage Area
10 to 12 sq ft
Heat Resistant
Yes
Minimum Application Temperature
50 Degrees F
Use Location
Exterior, Interior
Flammability
Flammable
Coverage
10-12 sq. ft./can
Color Family
Yellow
Application Temperature
50 to 90 degrees F
Spray Paints Item
Automotive Spray Paint
Wire Color
Yellow

Dimensions

Container Size
12 oz
Size
12 Oz
Minimum Dry Film Thickness
1 mil
Maximum Dry Film Thickness
2 mil

Description

Acrylic Enamel Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness Not Applicable, Coating Application Automotive Grade, Color Family Yellow, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Modified Alkyd, Color Yellow, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Acrylic Enamel 2X, Dry Time Tack Free 20 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.