Shop All Primers & Sealers
Rust-Oleum
Alkyd Primer, Gray, 1 gal.
Mfr # 330142
Zoro # G4109507
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Gray
- For Use With Any Topcoat or Surface
- Base Type Solvent
- Resin Type VT Modified Alkyd
Product Information
- Brand Rust-Oleum
- MFR # 330142
- Zoro # G4109507
- UPC # 20066380199
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Description
Alkyd Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood, Sheen Flat, Resin Type VT Modified Alkyd, Color Gray, Container Size 1 gal, Coverage Area 200 to 250 sq ft/gal, Base Type Solvent, Dry Time 35 min, Use Location Exterior, Interior, Sub Brand Commercial, Application Method Brush, Roller, Spray, Dry Time Tack Free 35 min, Dry Time to Recoat 2 hr, Features High Hiding Formula
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer - 3/4in NPT Stainless Steel Cap for Graco (14-1428)
- TOUGH GUY 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D445)
- DQB BRUSH DRIVEWAY SEALR18"" (11918-2)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- RUST-OLEUM Gray, Flat, 5 gal. (358062)
- RUST-OLEUM 800228 Zinsser BIN ShellacBase Primer Sealer 12 Oz (047719010081)
- RUST-OLEUM 1 Gal Seal-Krete Original All-Purpose Waterproofer (100001)
- RUST-OLEUM 5 gal. Gray Water Primer (292603)
- RUST-OLEUM 1 gal. White Oil Primer (255617)
- ZINSSER 1 qt. Clear Water Sealer (2304)
- Rust-Oleum Interior and Exterior Paints and Stains