This item is Discontinued.

Rust-Oleum Aluminum Primer, Flat, Gray, 1 gal 8781-402

Aluminum Primer, Flat, Gray, 1 gal (Discontinued)

  • Mfr # 8781-402
  • Zoro # G105915541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8781-402
Zoro #
G105915541
UPC #
20066878146
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Aluminum Primer
For Use On Surface Material
Aluminum and Galvanized Surfaces
Finish
Flat
Color
Gray
Coverage
215 to 360 sq ft
VOC Content
Less than 250 g/L
Dry Time
1 hr
Dry Time Recoat
2 to 4 hr
System Series
High Performance Enamel Paint
Resin Type
Water-based Acrylic
Cure Time
24 hr
Exposure Conditions
Indoor, Outdoor
Features
Corrosion Resistant

Description

Rust-Oleum Professional Aluminum Rust Primer provides superior coverage, hiding and corrosion protection. Designed to resist abrasion, prevent corrosion, and retain its color in the toughest environments.


  • • Outstanding coverage, chip resistance and color retention in the toughest weather conditions
  • • Ideal for interior / exterior use on aluminum, galvanized gutters, windows and more
  • • Water based formula that provides lasting protection and beauty for your projects
  • • Dries to the touch in 30 minutes and can be recoated anywhere between 2-4 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.