Antislip Sheet Fiberglass Reinforced Plastic Coarse Grit Size, Gray, 47 in W x 96 in L
Mfr # 271815
Zoro # G9906321
product price:Â $723.99
/eaKey Features
Width
47 in
Material
Fiberglass Reinforced Plastic
Length
96 in
Thickness
5/32 in
Standards
NFSI Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
271815
Zoro #
G9906321
UPC #
200662308760
Country of Origin
China
Dimensions
Width
47 in
Length
96 in
Thickness
5/32 in
Depth
96 in
Grit Size
Coarse
Details
Item
Antislip Sheet
Color
Gray
Material
Fiberglass Reinforced Plastic
Standards
NFSI Certified
Installation Method
Adhesive or Fasteners
Tread Pattern
Coarse
Surface Design
Full Coverage Grit
Stripe Pattern
Solid/No Stripes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Oil Resistant
Printed Image or Message
None
For Surface Type
Existing Concrete Surfaces, Open Mesh, Steel Surfaces, Wood Surfaces
Edge Style
Square
Indoor/Outdoor Usage
Indoor, Outdoor
Description
Antislip Sheet, Material Fiberglass Reinforced Plastic, Color Gray, Overall Length 96 in, Overall Width 47 in, Thickness 5/32 in, For Surface Type Existing Concrete Surfaces, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive or Fasteners, Printed Image or Message None, Resistance Properties Chemical Resistant, Corrosion Resistant, Oil Resistant, Standards NFSI Certified, Stripe Pattern Solid/No Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.