23'' W X 15'' H ''Hearing Protection Is A Sound Investment'' Bilingual Mirror
- Mfr # BSM305-M
- Zoro # G715383921
product price:Â
$
61.15
/ea
Key Features
Mirror Material
Acrylic
Legend
Hearing Protection Is A Sound Investment - Bilingual
Includes
Mounting holes
Width
23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSM305-M
- Zoro #
- G715383921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23"
Details
- Item
- Safety Culture Sign
- Mirror Material
- Acrylic
- Legend
- Hearing Protection Is A Sound Investment - Bilingual
- Includes
- Mounting holes
Description
Second Surface Printing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.