This item is Discontinued.

Rust-Oleum Auto Body Paint, Satin, 1 qt. 253505

Auto Body Paint, Satin, 1 qt. (Discontinued)

  • Mfr # 253505
  • Zoro # G3546751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253505
Zoro #
G3546751
UPC #
020066195366
Country of Origin
Unknown

Dimensions

Size
1 qt.

Details

Item
Auto Body Paint
Paint Color Family
Blues
Finish
Satin
Color
Deep Blue
Coverage
40 to 50 sq. Ft./qt.
VOC Content
Less Than400g/L
Dry Time
30 min.
Dry Time Recoat
Anytime
Paint and Primer Sub Category
Spray Primer
Application Method
Brush, Spray
Application Temperature
50 to 90 Degrees F
Resin Type
Acrylic
Dry Time Tack Free
1/2 hr.

Description

Auto Body Paint, Deep Blue, Satin Finish, Container Size 1 qt, Dry Time 1/2 hr, Dry Time Recoat 1 hr, Dry Time Tack Free 1/2 hr, Application Temperature 50 to 90 Degrees F, Application Method Brush, Spray, VOC Content 393g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.