Zoro Homepage

Automotive 600 Degrees F Engine Enamel Spray, Grabber Green, Gloss, 11 oz

  • Mfr # 366436

  • Zoro # G415093687


product price: $9.89
/ea

Key Features

Color
Green
Container Size
11 oz
Finish
Gloss
Dry Time
24 hr
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366436
Zoro #
G415093687
UPC #
020066488031
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Green
Finish
Gloss
Item
Automotive Engine Enamel
Dry Time
24 hr
Base Type
Solvent
Standards
NIOSH Approved
Resin Type
Acrylic
Maximum Application Temperature
600 Degrees F
Container Type
Spray Can
Coating Application
Ceramic Coating
Finish Texture
No Texture
Sheen
Clear
Sub Brand
Rust-Oleum
Heat Resistant
Yes
Resistance Properties
Chemical Resistant
Use Location
Exterior
Maximum Temperature Resistance
600 Degrees F
Features
Stops Rust Formula, Superior Color Retention
Compatible Surface Material
Metal
Shelf Life
2 yr
Paint Dispensing Style
Upright
Coverage Area
2 to 14 sq ft
Surface Texture
Smooth
Flammability
Flammable
Series Number
145

Description

Rust-Oleum Automotive Engine Enamel creates a smooth finish and is formulated for use on automotive engines and other automotive surfaces which reach intermittent temperatures up to 600°F (315°C). This ceramic coating provides added durability and increased fade resistance.


  • Ceramic coating
  • Resists heat up to 600°F
  • Superior color retention
  • Chemical resistant
  • Stops Rust formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.