Automotive Custom 5-in-1 Filler and Sandable Primer Spray, Gray, 12 oz
- Mfr # 399966
- Zoro # G823371537
product price:
$
16.15
/ea
Sold in multiples of 6 for
$96.90
Key Features
Resin Type
Medium Oil Alkyd
Spray Paints Item
Primer
Color
Gray
Dry Time Recoat
After 10 min
Dry Time Tack Free
10 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399966
- Zoro #
- G823371537
- UPC #
- 020066054021
- Country of Origin
- United States
- Resin Type
- Medium Oil Alkyd
- Spray Paints Item
- Primer
- Color
- Gray
- Dry Time Recoat
- After 10 min
- Dry Time Tack Free
- 10 min
- Coverage
- 11 to 13 sq ft
- Application Temperature
- 50 Degrees to 90 Degrees F
- Dry Time
- 24 min
Description
Rust Oleum 2 in 1 Filler & Sandable Primer with Custom Spray 5‐in‐1 delivers a tough, rust‐inhibitive base for most automotive lacquers and enamels. The high‐build formula fills minor surface imperfections and sands smooth to help achieve an even, professional finish. Designed for use on metal, wood, and fiberglass, it features a Custom Spray 5‐in‐1 dial that lets you choose from five spray patterns for added control. The advanced spray system also allows spraying at any angle, including upside down, for hard‐to‐reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.