This item is Discontinued.

Rust-Oleum Automotive Touch Up Paint, Brt Wht, 0.5 oz U5005C

Automotive Touch Up Paint, Brt Wht, 0.5 oz (Discontinued)

  • Mfr # U5005C
  • Zoro # G0703827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5005C
Zoro #
G0703827
UPC #
075611050058
Country of Origin
Unknown

Dimensions

Container Size
0.5 oz.
Size
0.5 fl.oz.

Details

Color Family
Whites
Item
Automotive Touch Up Paint
Color
Bright White
Finish
Glossy
Dry Time
30 min.
VOC Content
681 g/L
Dry Time Recoat
Not Specified
Paint Color Family
Whites
Application Method
Marker

Description

Automotive Touch Up Paint, Bright White, Gloss Finish, Container Size 0.5 oz, Dry Time 30 min, VOC Content 681g/L, Application Method Marker

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.