This item is Discontinued.

Rust-Oleum Automotive Touch Up Paint, Glossy, 0.5 oz. VW10001A

Automotive Touch Up Paint, Glossy, 0.5 oz. (Discontinued)

  • Mfr # VW10001A
  • Zoro # G4147184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW10001A
Zoro #
G4147184
UPC #
075611791012
Country of Origin
Unknown

Dimensions

Size
0.5 oz.

Details

Item
Automotive Touch Up Paint
Paint Color Family
Reds
Finish
Glossy
Color
Tornado Red
VOC Content
702g/L
Dry Time
30 min.
Dry Time Recoat
30 min.
Dry Time Tack Free
30 min.
For Use With
Volkswagen
Application Method
Brush
Paint and Primer Sub Category
Primers
Application Temperature
50 to 90 Degrees F

Description

Automotive Touch Up Paint, Tornado Red, Gloss Finish, Container Size 0.5 oz, Dry Time 30 min, Dry Time Recoat 24 hr, Dry Time Tack Free 30 min, VOC Content 702g/L, Application Temperature 50 to 90 Degrees F, Application Method Brush And Needle Tip, For Use With Volkswagen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.