This item is Discontinued.

Rust-Oleum Automotive Touch Up Paint, Gls Blk, 0.5 oz U5001C

Automotive Touch Up Paint, Gls Blk, 0.5 oz (Discontinued)

  • Mfr # U5001C
  • Zoro # G0703888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5001C
Zoro #
G0703888
UPC #
075611050010
Country of Origin
Unknown

Dimensions

Container Size
0.5 oz.
Size
0.5 fl.oz.

Details

Color Family
Blacks
Item
Automotive Touch Up Paint
Color
Gloss Black
Finish
Glossy
Dry Time
30 min.
VOC Content
707 g/L
Application Method
Marker
Paint Color Family
Blacks
Dry Time Recoat
Not Specified

Description

Automotive Touch Up Paint, Gloss Black, Gloss Finish, Container Size 0.5 oz, Dry Time 30 min, VOC Content 707g/L, Application Method Marker

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.