This item is Discontinued.

Rust-Oleum Automotive Touch Up Paint, Primer, 0.5 oz U5012C

Automotive Touch Up Paint, Primer, 0.5 oz (Discontinued)

  • Mfr # U5012C
  • Zoro # G0703775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5012C
Zoro #
G0703775
UPC #
075611050126
Country of Origin
United States

Dimensions

Container Size
0.5 oz.

Details

Color Family
Whites
Item
Automotive Touch Up Paint
Color
Primer
Finish
Flat
Dry Time
30 min.
Paint Color Family
Whites
Paint and Primer Sub Category
Primers
Application Method
Marker
Dry Time Recoat
Not Specified
VOC Content
665 g/L

Description

Automotive Touch Up Paint, Primer, Flat Finish, Container Size 0.5 oz, Dry Time 30 min, VOC Content 665g/L, Application Method Marker

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.