This item is Discontinued.

Rust-Oleum Carribean Sand, Matte, 12 oz 239121

Carribean Sand, Matte, 12 oz (Discontinued)

  • Mfr # 239121
  • Zoro # G705301041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239121
Zoro #
G705301041
UPC #
20066161316
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
Rust Preventative Spray Paint
Paint Color Family
Beiges
Color
Carribean Sand
Paint and Primer Finish
Matte
Net Weight
12 oz
Paint and Primer Surface Material
Multi-surface
Application Method
Spray

Description

Rust-Oleum Stops Rust Multicolor Textured Sprays will instantly add color and dimension to any project. Paint is formulated to be weather-resistant durable and protect against rust abrasion fading chipping and dulling. Applies easily provides excellent coverage and dries fast to a tough attractive finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.