Color Shift Spray Paint, Green Copper, 11 oz
- Mfr # 372478
- Zoro # G323956739
product price:
$
14.95
/ea
Sold in multiples of 6 for
$89.70
Key Features
Compatible Surface Material
Wood, Metal, Glass and Plastic
Dry Time to Recoat
Within 1 hr or after 24 hr
Maximum Application Temperature
90 Deg F
Base Type
Solvent
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372478
- Zoro #
- G323956739
- UPC #
- 020066509590
- Country of Origin
- United States
- Compatible Surface Material
- Wood, Metal, Glass and Plastic
- Dry Time to Recoat
- Within 1 hr or after 24 hr
- Maximum Application Temperature
- 90 Deg F
- Base Type
- Solvent
- Minimum Application Temperature
- 50 Deg F
- Dry Time Tack Free
- 20 min
- Color
- Green Copper
- Coverage
- 10 to 12 sq.ft. per can
- Finish Texture
- Gloss
- Exposure Conditions
- Interior and Exterior
- Item
- Spray Paint
- Dry Time
- 1 hr
Dimensions
- Container Size
- 11 oz
Description
Add eye-catching, color-shifting effects to projects with Rust-Oleum Color Shift Spray Paint, featuring advanced light interference pigments that change color with movement, lighting, and viewing angle. Ideal for wood, metal, glass, plastic, bikes, helmets, home décor, automotive accessories, and more, this unique finish is available in vibrant color-shifting and holographic shades. The advanced any-angle spray system and comfort tip make application easy, even in hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.