Color Shift Spray Paint, Lime Lagoon, 11 oz
- Mfr # 398585
- Zoro # G623956750
product price:
$
14.95
/ea
Sold in multiples of 6 for
$89.70
Key Features
Exposure Conditions
Interior and Exterior
Coverage
10 to 12 sq.ft. per can
Dry Time Tack Free
20 min
Dry Time
1 hr
Dry Time to Recoat
Within 1 hr or after 24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398585
- Zoro #
- G623956750
- UPC #
- 020066051778
- Country of Origin
- United States
- Exposure Conditions
- Interior and Exterior
- Coverage
- 10 to 12 sq.ft. per can
- Dry Time Tack Free
- 20 min
- Dry Time
- 1 hr
- Dry Time to Recoat
- Within 1 hr or after 24 hr
- Color
- Lime Lagoon
- Base Type
- Solvent
- Maximum Application Temperature
- 90 Deg F
- Item
- Spray Paint
- Minimum Application Temperature
- 50 Deg F
- Compatible Surface Material
- Wood, Metal, Glass and Plastic
- Finish Texture
- Gloss
Dimensions
- Container Size
- 11 oz
Description
Add eye-catching, color-shifting effects to projects with Rust-Oleum Color Shift Spray Paint, featuring advanced light interference pigments that change color with movement, lighting, and viewing angle. Ideal for wood, metal, glass, plastic, bikes, helmets, home décor, automotive accessories, and more, this unique finish is available in vibrant color-shifting and holographic shades. The advanced any-angle spray system and comfort tip make application easy, even in hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.