Concrete Interior Wall Paint, Charcoal Gray, Textured, 1 Qt
- Mfr # 379906
- Zoro # G223956747
product price:Â
$
50.59
/ea
Sold in multiples of 2 for
$101.18
Key Features
Size
1 qt
Finish
Matte
VOC Content
79 g/L
Dry Time
1 hr
Paint Base Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379906
- Zoro #
- G223956747
- UPC #
- 020066019006
- Country of Origin
- United States
- Finish
- Matte
- VOC Content
- 79 g/L
- Dry Time
- 1 hr
- Color
- Charcoal Gray
- Paint Base Type
- Water
- Dry Time Tack Free
- 30 min
- Exposure Conditions
- Interior
- Coverage
- Up to 30 sq. ft./quart
- Item
- Interior Wall Paint
- For Use On Surface Material
- Drywall, Wood, and Hardboard
- Paint Cleanup
- Soap and water
Dimensions
- Size
- 1 qt
Description
Create a modern, textured concrete look on interior surfaces with Rust-Oleum Concrete Wall Paint. This semi-transparent matte finish delivers a realistic faux concrete effect on drywall, wood, and hardboard, ideal for accent walls or larger spaces. Easy to apply with a standard 2-3 inch brush, it dries to the touch in 30 minutes for quick project completion.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.