Shop RUST-OLEUM

Concrete Joint Filler

  • Mfr # 384526
  • Zoro # G124159308

product price: 
$
56.79
/ea

Key Features

Product Form
Liquid
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Resistance Properties
Low Temperature-Resistant, Ultraviolet-Resistant
Vehicle Traffic Functional Cure
2 hr
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
384526
Zoro #
G124159308
UPC #
020066024598
Country of Origin
United States

Dimensions

Maximum Thickness
3 in
Container Size
1.38 lb
Maximum Crack Width+1
1/2 in
Minimum Thickness
1 in

Details

Item
Concrete Joint Filler
Product Form
Liquid
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Resistance Properties
Low Temperature-Resistant, Ultraviolet-Resistant
Vehicle Traffic Functional Cure
2 hr
Color
Gray
Product Type
Crack Filler
Cure Type
Ambient
VOC Content+1
0 g/L
Finishing Features
Sandable
Base Material
Polyurea
Standards
ACI 302, ANSI/GBI 01, ASTM 4541, ASTM D2196, ASTM D2240, ASTM D412, Green Building Assessment Protocol, The WELL Building Standard, USGBC LEED Version 4, BD&C, ID&C
Minimum Performance Temperature
-20 Degrees F
Container Type
Cartridge
Foot Traffic Functional Cure
1 hr
Pavement Repair Surface Incline
Horizontal
Maximum Performance Temperature
90 Degrees F
Coverage
40 cubic inch per cartridge
Working Time
30 sec
Pavement Repair Specialty
Joint Sealing
Series
Filler UV
For Surface Material
Concrete
For Mortar Type
Repair Mortar
Application
Masonry
Full Cure Time
2 hr

Description

Concrete Joint Filler, Base Material Polyurea, Cure Type Ambient, Resistance Properties Low Temperature-Resistant, Ultraviolet-Resistant, Product Form Liquid, Container Size 1.38 lb, Container Type Cartridge, Full Cure Time 2 hr, Maximum Crack Width 1/2 in, Maximum Thickness 3 in, Minimum Thickness 1 in, Working Time 30 sec, Color Gray, REACH Compliant Not Applicable, RoHS Compliant Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.