Zoro Homepage

ConcreteRepair, 10 oz, Cartridge, Gray

  • Mfr # 392531

  • Zoro # G313753508


product price: $17.65
/ea
Sold in multiples of 12 for $211.80

Key Features

Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392531
Zoro #
G313753508
UPC #
020066245788
Country of Origin
United States

Dimensions

Container Size
10 oz
Maximum Crack Width+1
1 3/4 in
Maximum Thickness
1/2 in

Details

Item
Concrete Repair Compound
Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Cartridge
Coverage
24.3 ft @ 1/4 in
Working Time
6 hr
Full Cure Time
7 day
Flash Point
201 Degrees F
Product Form
Paste
Standards
ASTM C920 Class 35
Base Material
Polyurethane
Resistance Properties
Cut Resistant, Impact Resistant, Nonsagging, Waterproof
VOC Content+1
36 g/L
Minimum Traffic Hours
4 days
Maximum Traffic Hours
7 days
Cure Type
Ambient
Patching and Repairing Properties
High Strength

Description

Concrete Repair Compound, Product Type Joint Sealant, Base Material Polyurethane, Cure Type Ambient, Patching and Repairing Properties High Strength, Resistance Properties Cut Resistant, Impact Resistant, Nonsagging, Waterproof, Product Form Paste, Container Size 10 oz, Container Type Cartridge, Coverage 24.3 ft @ 1/4 in, Full Cure Time 7 day, Maximum Crack Width 1 3/4 in, Maximum Thickness 1/2 in, Minimum Thickness Not Applicable, Maximum Traffic Hours 7 days, Minimum Traffic Hours 4 days

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.