Grout, Gray, 6 lb, 24 hr Full Cure Time, 8 sq ft at 1/2 in
- Mfr # 115 2.2kg-5.5lb
- Zoro # G416282707
product price:Â
$
67.89
/ea
Key Features
Color
Gray
Full Cure Time
1 day
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Coverage
8 sq ft @ 1/2 in
Container Size
6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115 2.2kg-5.5lb
- Zoro #
- G416282707
- UPC #
- 850016643001
- Country of Origin
- Italy
Dimensions
- Container Size
- 6 lb
Description
Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Crack Resistant, Waterproof, Mortar Type N, Coverage 8 sq ft @ 1/2 in, Container Size 6 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Gray, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 86 Degrees F, Maximum Performance Temperature 73 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.