Shop All Spray Paint
Rust-Oleum
Cottage White, Gloss, 12 Oz
Mfr # 334040
Zoro # G810136002
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cottage White
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Painter's Touch 2X Ultra Cover
Product Information
- Brand Rust-Oleum
- MFR # 334040
- Zoro # G810136002
- UPC # 020066387471
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family White, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Cottage White, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZRC WORLDWIDE Galvilite Galvanizing Repair Compound Half Pint (20011)
- MELNOR Melnor 581522 4 in. Green ThumbTwist Hose Nozzle - Brass (581522)
- CALIFORNIA AIR TOOLS Pressure Pot for Casting 2.5 Gallon (CAT-255C)
- HENTZEN Paint, Liquid, CARC Paint, Green, PK3 (K7131GWU)
- RUST-OLEUM Colonial Red, Gloss, 12 Oz (334030)
- RUST-OLEUM Real Orange, Gloss, 12 Oz (334043)
- RUST-OLEUM Brilliant Blue, Gloss, 12 Oz (334027)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- RUST-OLEUM Spray Paint, White, 12 Oz (334098)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- KRYLON Paint Spry Gray Primer 12Oz (K05582007)
- Rust-Oleum Spray Paint