Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countertop Kit, Satin, Tintable Base, 1 qt

  • Mfr # 384963

  • Zoro # G612222170


product price: $70.49
/ea
Sold in multiples of 2 for $140.98

Key Features

Color
Tintable Base
Finish
Satin
Size
1 qt
Paint Cleanup
Soap and Water
Cure Time
7 days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384963
Zoro #
G612222170
UPC #
020066025250
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Countertop Kit
Color
Tintable Base
Finish
Satin
Paint Cleanup
Soap and Water
Cure Time
7 days
Resin Type
Acrylic

Description

Rust-Oleum HOME Countertop Coating Kit is an easy-to-use solution for updating the look of outdated countertops at a fraction of the cost of purchasing new ones. Its ideal for a variety of countertop surfaces. This water-based, tintable paint allows light use after only 24 hours. Easy soap and water cleanup.


  • • Easy, two-step system transforms the look of outdated countertops including ceramic tile, porcelain tile, laminate, wood, melamine and more
  • • No stripping, sanding or priming required
  • • Durable resistance to scratches, stains, wear and other abrasions
  • • Fast drying paint is ready for light use after only 24 hours
  • • Kit covers up to 100 square feet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.